Apply to be a TradeMaster!
Main product image of 1" Metal PEX Bend Support
Magnifying glass
Hover image to zoom

1" Metal PEX Bend Support

Brand:
Bluefin
SKU:
PXMBD100-2
Rating:
(10)
Q&A:
(0)
1" Metal PEX Bend Support
Magnifying glass
Hover image to zoom
$2.84 each
In Stock
In Stock
Get 813 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Tubing Compatibility
PEX

Specs

–
Application:

1" PEX

Material:

Metal

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Metal PEX Bend Support
SKU: PXMBD075-2
Bluefin

Product Reviews

1.8 out of 10 reviews
20% would recommend this product
1.8
out of 10 Reviews
20% would recommend this product
WRITE A REVIEW
5 star
10%
4 star
10%
3 star
0%
2 star
10%
1 star
70%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Seal kit for Grundfos Scala 2 booster pump

One part of this seal kit was changed in design and no wording of use this new design. Also the Grundfos instructions only showed pictures. These issues are from Grundfos. The price was high for what was supplies but Supply House had a fair price compared to other supplies of the same product. After installing the seal kit the problem was not the seal kit, instead the front housing had a crack or pin hole in it causing the leak. Lots of other people on the internet had the same issue.
VS

Most Liked Negative Review

I should have looked at the reviews

The only 5 star was not even for this product but something else entirely. This item does not work at all, even with heated up Pex A for the maximum flexibility. The inner radius sweep on mine was also sharp and not deburred so it would scrape material off the outside of the pipe while trying to get it in. It didn't even fit all the way in to the groove. Lastly the tiny fingers on each end that do all the holding you can almost bend by hand! The pipe would just bend them out of the way even when warm and flexible!
Showing 1-10 of 10 reviews

Bend supports

The bend supports that you sent do not fit 1inch pex. Too small.
Matt
Salina KS
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I should have looked at the reviews

The only 5 star was not even for this product but something else entirely. This item does not work at all, even with heated up Pex A for the maximum flexibility. The inner radius sweep on mine was also sharp and not deburred so it would scrape material off the outside of the pipe while trying to get it in. It didn't even fit all the way in to the groove. Lastly the tiny fingers on each end that do all the holding you can almost bend by hand! The pipe would just bend them out of the way even when warm and flexible!
Ben
Seattle, Wa
3 months ago
Was this review helpful to you?

These are trash and not worth the purchase.

These brackets are to weak to hold 1" PEX tubing. Require multiple zip ties to maintain the bend. Would not recommend wasting the money on them.
Andy
Missoula, MT
4 months ago
Was this review helpful to you?

Doesn't hold its shape

1" PEX is very stiff. It is very difficult to bend the PEX to fit into these brackets, and if you succeed, the tabs on the bracket are not strong enough to hold the PEX. The tabs just bend and release the PEX. I tried both PEX-A and PEX-B and ran into similar problems.
Homeowner
California
8 months ago
Was this review helpful to you?

Don't do the job.

I usually don't do reviews. But this part is absolutely garbage. The 3/4 and 1/2 work good. Seat diameter too small. Does not hold pex in bend shape. Does not fit around the Uponor pex pipe. Get the plastic Viega ones. Those work. Still hard to install, but they work.
Tony
San Diego, CA
1 years ago
Was this review helpful to you?

Not useful for 1" Pex-B tubing

This bend support is not strong enough to keep from deforming under the stress of 1" Pex-B tubing, even if pre-formed. It was not useful for its intended purpose.
Sungunner
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe doesn't fit

These are the worst. The 1" pipe won't stay in. Works better on 3/4. To make it work I crimped the ends and made it work.
Rob and the Pals
Fly Creek, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

I bought 2 of these & several of the plastic ones. I broke two if the plastic ones. These worked well. They are a little flimsy but dud the job. I would get them again
Bryanp
Ct
3 years ago
Was this review helpful to you?

Is not strong enough for it's size

I purchased several of these to do a heat install job. I was using an O2 barrier pex-B tubing that I purchase in straight lengths. I installed one on a piece of tubing and set it aside because I wasn't quite ready to install it. Moments later I heard a pop and heard the support bouncing on the concrete. These are not strong enough to work with a pipe that isn't curved to begin with. I had to return them because I will not use many of them from here on.
EPMiller
Pennsylvania
4 years ago
Was this review helpful to you?

Seal kit for Grundfos Scala 2 booster pump

One part of this seal kit was changed in design and no wording of use this new design. Also the Grundfos instructions only showed pictures. These issues are from Grundfos. The price was high for what was supplies but Supply House had a fair price compared to other supplies of the same product. After installing the seal kit the problem was not the seal kit, instead the front housing had a crack or pin hole in it causing the leak. Lots of other people on the internet had the same issue.
Thirsty Choice
Uniontown Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy