Apply to be a TradeMaster!
Main product image of 1" PEX x 1" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
PXSA100
Rating:
(20)
Q&A:
(8)
1" PEX x 1" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
PXSA100 has been discontinued
Discontinued November 18, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1" PEX x 1" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
Brand:
Bluefin
SKU:PXSA100-DZR
(20)
Order by 6PM, receive 534 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions.


Bluefin Lead Free Brass Male Sweat Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.4 out of 20 reviews
83% would recommend this product
4.4
out of 20 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
10%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for maintaing flow

This is the only place I have been able to find this fitting. It works great for making repains in 1/2" coppem lines. 1/2" PEX has a much smaller Inner Diameter than 1/2" copper, and them the fitting that goes inside the PEX makes the orfice much smaller. If you use these adapters you can maintain the same flow as 1/2" copper.
VS

Most Liked Negative Review

Picture not representative of product

The picture shows that the 1/2" copper tubing would slide inside the displayed fitting. However the fitting is the same diameter as the 1/2" copper tubing. So to use this fitting on a 1/2" copper tubing, it will require the use of a copper tubing coupling. The fittings works but the picture is not what you are shipped.
Showing 1-10 of 20 reviews

REDESIGNED INCORRECTLY WILL NOT SOLDER IN

THE FITTING WAS REDESIGNED AND THEY ADDED A STOP FOR THE PEX SIDE WHICH WHEN FULLY INSERTED INTO THE COPPER FITTING PREVENTS ANY AREA IN WHICH TO APPLY THE SOLDER, THE STOP BLOCKS IT
MASTER PLUMBER SOLDIER
OPELOUSAS LA
4 months ago
Was this review helpful to you?

Great Fitting

Nobody else has this type of adapter. They work great in all fittings. The gap they leave make it easy to solder and they won't fall inside like males. Ignore the reviews that don't understand the purpose.
John
Babylon, NY
1 years ago
Was this review helpful to you?

Great quality and Exceptional delivery

I buy multiple cases per month and am impressed with their quick shipping.
Mel
Medina, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin

Could not get this item to draw solder. I am not a fan of bluefin products. This was the only option so I took a chance.
Jim
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

good product
Divar
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

Used to make a manifold for a radiant heat job.
Contractor
West Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy Fitting for Customization.

Very nifty way to adapt pipe terminations and valve ports to PEX circuit continuation. Fit intended nominal I.D. well and produced a strong joint. Highly advantageous to have on hand when transition from rigid pipe to thermoplastic tubing may be anticipated.
rod
nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellant

Great
N/A
USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality as always

Fast shipping, great selection, highest quality at very reasonable prices. Almost too good to be true
Tinkerer
Eliz tn
9 years ago
Was this review helpful to you?

great price

worked as it should, no issues, very good price
PmD
New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Is this a male pex by male copper or male pex by female copper?

Asked by james 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The sweat side is a male connection.

Was this review helpful to you?

Q: Is the 3/4" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free) made of dzr brass? or is it "zinc heavy"? I'm concerned with dezincification since I'm on well water.

Asked by Oblivious Eric 10 years ago

Add your answer

* Required Field
-

Sorry,  No.

Was this review helpful to you?

Q: Will the sweat on side of this fitting fit inside a 1" brass valve?

Asked by Mat 11 years ago

Add your answer

* Required Field
-

This one looks like "STREET fitting" on the sweat side. So, it will fit inside the copper fitting or valve.

Was this review helpful to you?

Q: Do the Rifeng Pex fitting only fit the Rifeng pex? Or will the Rifeng pex fittings work with Zurn Pex piping as well and vice versa?

Asked by DIY homeowner 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

The rifeng crimp fittings will work on any brand of standard pex tubing, zurn included.

Was this review helpful to you?

Q: what is the difference between 3/8" PEX x 1/2" Copper Pipe Brass Adapter model SKU: H023850 and SKU: H063850

Asked by emclb 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part H023850 connects 3/8" PEX to 1/2" copper pipe. It fits over the copper pipe. Part H063850 connects 3/8" PEX to a 1/2" copper fitting (which presumably would be connected to copper pipe on the other side). It goes inside the copper fitting, meaning that it is the same size as 1/2" copper pipe.

Was this review helpful to you?

Q: Is the Copper fitting side of this adapter 3/4" male or female?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting).

Was this review helpful to you?

Q: Can this fitting be threaded, for example with bsp thread?

Asked by Dan 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Rifeng offers this unit with a 1/2" male thread (part number H030500).

Was this review helpful to you?

Q: It appears these connections get soldered to the copper pipe end before the Pex piping is attached. Is that correct?

Asked by Vern 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

One side of the adapter is attached to the PEX tubing by using the CLAMP or CRIMP tool. The other side goes inside the copper fitting and then onto the copper pipe. It does not get soldered onto the copper pipe.

Was this review helpful to you?