Shop Resideo Sale
Main product image of Tube Hanger w/ Nail for 1" Copper, PEX, & CPVC Tubing (Bag of 25)
Magnifying glass
Hover image to zoom

Tube Hanger w/ Nail for 1" Copper, PEX, & CPVC Tubing (Bag of 25)

Brand:
Bluefin
SKU:
PXTH100
Rating:
(10)
Q&A:
(0)
Tube Hanger w/ Nail for 1" Copper, PEX, & CPVC Tubing (Bag of 25)
Magnifying glass
Hover image to zoom
$8.62 each
BOX UP & SAVE 16%
$181.00 box of 25
$7.24 each
In Stock
In Stock
Get 120 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Barbed nail for extra gripping strength
  • Isolates pipe from the surface, reducing noise and heat loss
  • High impact, high density polyethylene

Specs

–
Application:

1" PEX
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
You May Also Need

Tube Hanger w/ Nail for 3/4" Copper, PEX, & CPVC Tubing (Bag of 50)
SKU: PXTH075
Bluefin

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Perfect product for hanging and supporting pex or copper

Used this for some baseboard heat lines and worked perfect. Would definitely use again for future products
Tom C
New York City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent for the $$$

The nails don't seem as sharp as the oatey or Sioux chief so these require a few more smacks. But overall a good value
Big Splash Plumbing
Saint Simons Island GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good materials, good price

good materials, good price
Cherbel
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For me, these are the perfect hanger for PEX

Use them for long PEX runs under joists. I actually replace the nails and install them with screws. They are easier to attach this way when mounted overhead and also MUCH easier to remove if needed.
Nick
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are the best hangers you can get for pex

These hangers are my go to for running Pex. The grip the pipe well and are easy to install. The best thing is that they wrap the whole way around the conduit allowing a gap between the conduit and the surface you are attaching it to. This makes working with the pipe easier in the future. As always very happy with SupplyHouse because of super fast shipping and great customer service.
Shane
Coatesville, PA
6 years ago
Was this review helpful to you?

Perfect

Hung 1/2" Bluefin pex with good support and easy installation
Bill
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Hung 3/4" bluefin pex with good support and easy installation
Bill
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Much better quality than Sioux Chief. Will buy again.
Robert
Appalachia, Va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use this awesome site to save

This product is a name brand quality product offered for much less than big box stores and retail prices at the local jibber supply house
PlumbJim
Southwest ,VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

and installs easily
Ron
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?