Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Push-Fit Fittings
Bluefin Push-Fit Drop Ear Elbows
Bluefin Push-Fit Drop Ear Elbows
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PFDE050 Compare Checkbox
Compare
1/2" Push Fit x FNPT Drop Ear Elbow (Lead Free)
SKU:
PFDE050
Bluefin
SKU:
PFDE050
Brand:
Bluefin
(1)
–
+
$6.97
each
BOX UP & SAVE 20%
–
+
$83.70 box of 15
$5.58
each
ADD TO CART
Add to List
In Stock
Get 98 by
Tue, Oct 20
Total Available: 296
In Stock
Get 98 by
Tue, Oct 20
Total Available: 296
Add to List
PFDE075 Compare Checkbox
Compare
3/4" Push Fit x FNPT Drop Ear Elbow (Lead Free)
SKU:
PFDE075
Bluefin
SKU:
PFDE075
Brand:
Bluefin
(1)
–
+
$8.93
each
BOX UP & SAVE 8%
–
+
$82.10 box of 10
$8.21
each
ADD TO CART
Add to List
In Stock
Get 27 by
Tue, Oct 20
Total Available: 81
In Stock
Get 27 by
Tue, Oct 20
Total Available: 81
Add to List
Resources
FAQs, Manuals & Videos
Videos
Bluefin Push-Fit Fittings
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video