Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x FNPT Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Push Fit x FNPT Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$6.97 each
BOX UP & SAVE 20%
$83.70 box of 15
$5.58 each
In Stock
In Stock
Get 102 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"

This item replaces: 10177404, 77404

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: Copper, PEX, and CPVC

Specs

–
Lead Free:

Yes

PEX Size:

1/2"

Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

150

Connection Type:

Push-Fit x FNPT

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bluefin 1/2'' drop Ear 90's

We have used over a thousand Bluefin products, and each and everyone have been excellent. Thanks SupplyHouse.
Uncle Big Bad
KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy