Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
PEX Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Push-Fit Fittings
Bluefin Push-Fit End Stops
Bluefin Push-Fit End Stops
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PFES050 Compare Checkbox
Compare
1/2" Push Fit EndStop (Lead Free)
SKU:
PFES050
Bluefin
SKU:
PFES050
Brand:
Bluefin
(11)
–
+
$3.27
each
BOX UP & SAVE 22%
–
+
$102.00 box of 40
$2.55
each
ADD TO CART
Add to List
In Stock
Get 4,047 by
Mon, Nov 23
Total Available: 7,075
In Stock
Get 4,047 by
Mon, Nov 23
Total Available: 7,075
Add to List
PFES075 Compare Checkbox
Compare
3/4" Push Fit EndStop (Lead Free)
SKU:
PFES075
Bluefin
SKU:
PFES075
Brand:
Bluefin
(11)
–
+
$5.31
each
BOX UP & SAVE 22%
–
+
$62.25 box of 15
$4.15
each
ADD TO CART
Add to List
In Stock
Get 766 by
Mon, Nov 23
Total Available: 2,122
In Stock
Get 766 by
Mon, Nov 23
Total Available: 2,122
Add to List
PFES100 Compare Checkbox
Compare
1" Push Fit EndStop (Lead Free)
SKU:
PFES100
Bluefin
SKU:
PFES100
Brand:
Bluefin
(11)
–
+
$6.60
each
BOX UP & SAVE 8%
–
+
$152.00 box of 25
$6.08
each
ADD TO CART
Add to List
In Stock
Get 228 by
Mon, Nov 23
Total Available: 419
In Stock
Get 228 by
Mon, Nov 23
Total Available: 419
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
Bluefin Push-Fit Fittings
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Bluefin Push-Fit End Stops
This category contains Push Fit EndStops from Bluefin.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video