Shop Resideo Sale
Main product image of 1" Push Fit EndStop (Lead Free)
Magnifying glass
Hover image to zoom

1" Push Fit EndStop (Lead Free)

Brand:
Bluefin
SKU:
PFES100
Rating:
(11)
Q&A:
(0)
1" Push Fit EndStop (Lead Free)
Magnifying glass
Hover image to zoom
$6.60 each
BOX UP & SAVE 8%
$152.00 box of 25
$6.08 each
In Stock
In Stock
Get 228 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: U520

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Fast installation solution
  • No glue, no soldering, no tooling
  • 2 step installation: cut and push
  • Max working temperature: 200oF (90oC)
  • Max working pressure: 150psi (10bar)
  • Max resistant pressure: 350psi (25bar)
  • Max endured pressure: 600psi (40bar)
  • Certified for potable water and hydronics
  • Suitable for different kinds of piping system: Copper, PEX, and CPVC

Specs

–
Size:

1"

Lead Free:

Yes

PEX Size:

1"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

150

Fitting System Compatibility:

Push Fit

Max Water Temp (°F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Great product and fast shipping!

We use these Push Fit EndStop's all the time in our shop and out on projects as well.
Lowboy
Minden, Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great PEX Parts

These 1" PEX caps were great.
Jim T
Geneva, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shark bite

Have been using sharkbites for over 15 years in all my plumbing. Haven't had any failures.
2015Freewheeler
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products - great service

As we purchase supplies with many vendors, we have found Supply House to have competitive pricing, quality brands and selection, and fast/efficient shipping/service.
Susan
Walla Walla, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

At least as good as the more expensive alternative

Used six of these to temporarily cap off supply lines during a bathroom remodel. They work great; would definitely buy again.
Sparky
York, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i reuse these over and over

i only buy new ones when i have to leave these on a job as a permanent stop. i keep two in my tool bag for temporary stops while doing bath remodels.fast install, easy removal, i use a cresant wrench to release.
sawmillgeo
pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great piece of equipment

I needed to cap my lines as I tile around them. These things are easy to use. If I have problems taking them off to replace the valves I'll let you know.
Firedad
Mansfield, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Worked great even with water coming out of the line.
Barry
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shakebite end cap

The endcaps work great to seal stub ends for pressure testing or if you needa guick seal to temporarily get the water back on.
Jon
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase these again they work perfect

These go on simple they do not leak. Very cost efficient I will buy them again!
Al
Mesa Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy