Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Registers & Grilles
Floor Registers & Grilles
Steel Floor Registers, Powder Coated (350 Series)
4" x 10" (Wall Opening Size) Floor Diffuser (Black)
Brand:
Bluefin
SKU:
RG1BL10-4
Rating:
(0)
Q&A:
(0)
RG1BL10-4 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
Black
Description
–
Features:
All-steel construction
Multi-angle fin setting
Rolled fin for strength and safety
Welded construction
Foot-operated dial control
Heavy-gauge, stamped face
Powder coat texture finish
Specs
–
Overall Size:
5-1/2" x 11-1/2"
Color:
Black
Wall Opening (Inches):
4" x 10"
Height (Wall Opening):
4"
Width (Wall Opening):
10"
Product Type:
Supply Register
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Overall Size
...
Color
...
Wall Opening (Inches)
...
Height (Wall Opening)
...
Width (Wall Opening)
...
CURRENT ITEM
4" x 10" (Wall Opening Size) Floor Diffuser (Black)
SKU:
RG1BL10-4
Bluefin
5-1/2" x 11-1/2"
Black
4" x 10"
4"
10"
4" x 10" (Wall Opening Size) Black Floor Register (350 Series)
SKU:
2005012
Hart & Cooley
5-1/2" x 11-1/2"
Black
4" x 10"
4"
10"
×
Video