Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)

Brand:
Bluefin
SKU:
RG7W10-10
Rating:
(0)
Q&A:
(0)
10" x 10" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom
$42.07 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish

Specs

–
Product Type:

Supply Register

Overall Size:

11-3/4" x 11-3/4"

Height (Wall Opening):

10"

Wall Opening (Inches):

10" x 10"

Width (Wall Opening):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Wall Opening (Inches)
Width (Wall Opening)
CURRENT ITEM
Product Image of 10" x 10" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
10" x 10" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
SKU: RG7W10-10
Supply Register
11-3/4" x 11-3/4"
10"
10" x 10"
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy