Apply to be a TradeMaster!
Main product image of 10" x 8" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom

10" x 8" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)

Brand:
Bluefin
SKU:
RG7W10-8
Rating:
(0)
Q&A:
(0)
10" x 8" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom
$31.67 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 8"

    Overall Size:

    11-3/4" x 9-3/4"

    Width (Wall Opening):

    10"

    Height (Wall Opening):

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Width (Wall Opening)
    Height (Wall Opening)
    CURRENT ITEM
    Product Image of 10" x 8" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
    10" x 8" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
    SKU: RG7W10-8
    Supply Register
    10" x 8"
    11-3/4" x 9-3/4"
    10"
    8"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy