Apply to be a TradeMaster!
Main product image of 14" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom

14" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)

Brand:
Bluefin
SKU:
RG7W14-4
Rating:
(0)
Q&A:
(0)
14" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom
$19.05 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish

Specs

–
Height (Wall Opening):

4"

Wall Opening (Inches):

14" x 4"

Overall Size:

15-3/4" x 5-3/4"

Product Type:

Supply Register

Width (Wall Opening):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Wall Opening (Inches)
Overall Size
Product Type
Width (Wall Opening)
CURRENT ITEM
Product Image of 14" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
14" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
SKU: RG7W14-4
4"
14" x 4"
15-3/4" x 5-3/4"
Supply Register
14"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy