Apply to be a TradeMaster!
Main product image of 8" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom

8" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)

Brand:
Bluefin
SKU:
RG7W8-4
Rating:
(0)
Q&A:
(0)
8" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
Magnifying glass
Hover image to zoom
$21.47 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Mar 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish

Specs

Width (Wall Opening):

8"

Wall Opening (Inches):

8" x 4"

Overall Size:

9-3/4" x 5-3/4"

Height (Wall Opening):

4"

Product Type:

Supply Register

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Product Type
CURRENT ITEM
Product Image of 8" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
8" x 4" (Wall Opening Size) Aluminum Sidewall/Ceiling Register (White)
SKU: RG7W8-4
8"
8" x 4"
9-3/4" x 5-3/4"
4"
Supply Register
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy