Apply to be a TradeMaster!
Main product image of 1-1/4" (FIP x Male Union) Steam Radiator Gate Valve
Magnifying glass
Hover image to zoom

1-1/4" (FIP x Male Union) Steam Radiator Gate Valve

Brand:
Bluefin
SKU:
RGVST125
Rating:
(8)
Q&A:
(0)
1-1/4" (FIP x Male Union) Steam Radiator Gate Valve
Magnifying glass
Hover image to zoom
$52.99 each
BOX UP & SAVE 6%
$198.68 box of 4
$49.67 each
In Stock
In Stock
Get 36 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
FNPT x MNPT Union, Threaded Connection
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Thread Type
Female, Male Thread Type

Specs

–
Size:

1-1/4"

Connection Method:

Threaded

Body Pattern:

Straight

Connection Type:

FNPT x MNPT Union

Threaded

Material:

Bronze

Brass Alloy:

C85700

Application:

Heating

Max Pressure (PSI):

60

Type:

Steam Radiator Gate Valve

Thread Type:

Female

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Body Pattern
Connection Type
Material
CURRENT ITEM
Product Image of 1-1/4" (FIP x Male Union) Steam Radiator Gate Valve
1-1/4" (FIP x Male Union) Steam Radiator Gate Valve
SKU: RGVST125
(8)
1-1/4"
Threaded
Straight
FNPT x MNPT Union
Threaded
Bronze
1-1/4"
Threaded
Straight
FNPT x MNPT Union
Brass

You May Also Need

1" (FIP x Male Union) Steam Radiator Gate Valve
SKU: RGVST100
Bluefin

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Never knew !

The perfect part for my radiator. I thought it was so old I would never find parts and wammo! Supply house came through!
Cheese steak strangler
Slatington' , Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement !

we have used the product in the past for replacement and have no problems !!!!
Sparky
New London , wis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right item for the right price.

I used this valve with an adaptor for a forced hot water heating element.
handyman Rich
Providence, Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

For replacements
SH
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, great price

Excellent product, great price and free shipping. I received the valve the next day. Wow!!
Mark
Cambridge, Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid, works great with steam

moved old steam radiator to new location and needed to replace valve. This worked great and was pleased to receive so quickly as local supply stores only carried 90 degree version of this valve.
pwc
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right valve for old cast Iron radiators

Looks well made, time will tell. Its a shame the union threads don't match the union nut on the old radiator.
Marlin Mal
Elkins WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced 95 year old part

I had to use the hacksaw to cut out and deform the old spud nipple. This new part was installed with some pipe dope and nylon tape into the existing bushing. Make sure you buy the spud wrench to install properly. Also the threads around the open and closed knob may need tightened before you install and pressurize.
Frank
Washington, DC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy