Apply to be a TradeMaster!
Main product image of 1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve
Magnifying glass
Hover image to zoom

1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve

Brand:
Bluefin
SKU:
RVHWS050
Rating:
(3)
Q&A:
(0)
1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve
Magnifying glass
Hover image to zoom
$14.16 each
BOX UP & SAVE 11%
$75.54 box of 6
$12.59 each
In Stock
In Stock
Get 134 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x MNPT Union Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass

Description

–
Hot water radiator angle valves control the flow of hot water to a radiator. It is made of corrosion resistant brass for providing strength, durability and long-lasting performance.

Specs

–
Size:

1/2"

Type:

Hot Water Angle Radiator Valve

Body Pattern:

Angle

Connection Method:

Threaded

Sweat

Connection Type:

C x MNPT Union

Material:

Brass

Brass Alloy:

C85700

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Type
Body Pattern
Connection Method
Connection Type
1/2"
Hot Water Angle Radiator Valve
Angle
Threaded
Sweat
C x MNPT Union
1/2"
Hot Water Angle Radiator Valve
Angle
Threaded
Sweat
C x MNPT Union

You May Also Need

1/8" Combination Coin/Key Air Valve (Nickel Plated)
SKU: 1701202
Wal-rich

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

i have bought these radiator parts many times

I removed all the baseboard radiators in our new home and used these to install 9 cast iron radiators. I used the same valves on a property 2 years ago, there work great
David
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

The valve is good. Works as stated. I was disappointed that the union would not fit my old radiator spud.
Witenite
Plymouth, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price but beware of poor castings

I purchased 6 of these to replace old Milwaukee valves. One of the 6 had a poor casting and there was a pinhole leak from the side of the valvebody. This type of failure would have been caught if these were leak tested. Valve was a pain to replace a second time as everything had to be drained down to sweat a new one on. Supplyhouse provided a replacement very quickly and with no hassle. Price is good for the do-it-yourselfer.
Colin
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy