Apply to be a TradeMaster!
Main product image of 1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, AHV-0500C
Magnifying glass
Hover image to zoom

1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, AHV-0500C

SKU:
AHV-0500C
Rating:
(21)
Q&A:
(3)
1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, AHV-0500C
Magnifying glass
Hover image to zoom
$32.44 each
BOX UP & SAVE 12%
$285.70 box of 10
$28.57 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve
Brand:
Bluefin
SKU:RVHWS050
(3)
Order by today, receive 139 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x MNPT Union Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass

Description

–
Matco-Norca hot water radiator angle valve requires minimum working pressure for controlling the flow of hot water to a radiator. It is made of corrosion resistant brass for providing strength, durability and long-lasting performance. The 1/2 inch sweat to male union type end of the valve allows for quick/tight tubing connection. It is suitable to use with fluids having pressure rating of 60 psi. It includes nut and tailpiece for added convectors. Valve is ISO 9002 certified.

Specs

–
Size:

1/2"

Type:

Hot Water Angle Radiator Valve

Body Pattern:

Angle

Connection Method:

Sweat

Threaded

Connection Type:

C x MNPT Union

Material:

Brass

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Body Pattern
Connection Method
Connection Type
1/2"
Hot Water Angle Radiator Valve
Angle
Sweat
Threaded
C x MNPT Union
1/2"
Hot Water Angle Radiator Valve
Angle
Sweat
Threaded
C x MNPT Union

Product Reviews

4.52 out of 21 reviews
86% would recommend this product
4.52
out of 21 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
10%
3 star
5%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would buy it again. Lifesaver.

Hard to find valve saved the day but it was not that easy to install. I found a one piece reducer, 1-1/2" x 3/4", that was just 3/16 shorter than the 2 part original and that was the ticket. It gave me room to install the new valve. This valve will be used to control water flow or as a temp control device. A little different than the original because this one will actually shut the supply down completely. So be aware when adjusting.....
VS

Most Liked Negative Review

Installation problem

The design of the union, particularly the minimal space between the union nut and the thread on the union that goes into the radiator, makes this valve difficult to install. I had to use the smallest slip jaw plyers I could find to tighten the nipple into the radiator, on older valves, this distance was more carefully considered. On this valve, if the distace from where the nut seats on the union nipple to the first pipe thread on the nipple was another 1/4", installation would have been so much easier! Otherwise, quality and functionality was good.
Showing 1-10 of 21 reviews

i would buy this product again

i used this part for a radiator heater and the product is the right fit and i really appreciate that the product is as described
juanito
san francisco
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

The valve fits perfectly
Kay
Baltimore, Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One major issue

These seem to be quality castings and are the right dimension to replace the 100 year old originals. However the 3/4"npt threads on the male spud that go into the radiator are not machined properly. It's impossible to get more than three or so threads to engage without shearing the lugs off the inside of the spud. I was unable recut these threads because the shoulder for the union nut hits the die. I tried tapping the female threads on the radiator deeper but my tap wouldn't do much to the old cast iron. The female threads on the radiator aren't the problem either- I can thread any standard male 3/4"npt nipple or plug into them with no problem.
Rad
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was very good quality

Received the right part and right on time thank you
Jeff
Bluefield WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time

Came as ordered. Good quality.
Patriot plumber
Washington DC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

I had to replace several malfunctioning shut off valve on my house hot water radiators. The Matco-Norca shutoff valves at the SupplyHouse were a perfect replacement, a breeze to install, and they were far cheaper of what I would have been able to purchase at a local store. Just don't forget to purchase a spud wrench if you plan to do the same.
Paul
Richmond, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Hot water radiator valve with Union coupling at a fair price.
Bob
DC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Dimensions matched the old valve I was replacing.
DBSix
Council Bluffs, Iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal? I will be buying more valves to replace the old.

The valve that I received is very well made and does the job for which it was designed.
Chuck
Washington, DC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water angle valve

This item was just what I needed and the shipping was fast and the service was great. Thanks Bob
bob
genoa ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this valve fully shut-off flow when closed or does it have a by-pass? By-passes are typical on many hot water radiator valves.

Asked by Stephen 13 years ago

Add your answer

* Required Field
-

Stephen: Before I installed it on my radiator, I believe I looked down into it, and it closed completely when turned into the " off " position. For my application, it actually serves as a redundant valve, because I have a PEX manifold that has an individual shutoff valve for this branch. So the brass valve is almost for show only! I did find that I needed a very small and narrow-jawed adjustable wrench to apply a back hold on the smooth brass you see on the horizontal pipe in the picture. Sent from my iPad

Was this review helpful to you?
-

It fully shuts off. Sent from my iPhone

Was this review helpful to you?
-

No, there is no bypass - it can shut off completely. This controls how much water goes into the hot water radiator. In my house, the main circulating pipe (one-pipe system) goes under the room and comes up to each radiator, where this valve is. If this valve is off, the "bypass" is through the main pipe.

Was this review helpful to you?
- AMD

Most hot water valves DO have a bypass hole somewhere (this prevented radiators and pipes from freezing when a room's heat was shut off). According to the diagram, this valve also has a small hole drilled between sides 'for hot water use'. It is about the diameter of a paper clip.

Was this review helpful to you?
- barefoot50

I recently bought these and they do have a small bypass hole

Was this review helpful to you?
- yardbird

As per the manufacturer spec sheet, there is a hole drilled in the valve seat for hot water use.

Was this review helpful to you?

Q: Are the union nut and tailpiece included with the valve as shown

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, both the union nut and tailpiece are included with this valve.

Was this review helpful to you?

Q: Do you have a tool for tightening the union half in the radiator. Thank You John

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You do not need a special tool to tighten the union on this radiator valve. A standard wrench would work perfectly fine.

Was this review helpful to you?
- Bob DIY

A .875" maximum opening slip jaw plyers worked for me, barely. They were narrow enough to clear between union nut and bushings on the radiator. I reviewed this product and gave it a low mark for design, it's as if those who designed and built it never had to turn a wrench and actually install one! How typical!

Was this review helpful to you?
- Al

Yes, sometimes called spud wrench or nipple wrench

Was this review helpful to you?
- AMD

You use a radiator nipple (spud) wrench. You are NOT supposed to use pliers or a pipe wrench on the nipple itself...the nipple is splined on the inside to catch the mating splines of the spud wrench. Then you apply a crescent wrench to the square head of the spud wrench. Easy. Plenty of torque, and won't make ugly gouge marks in the soft metal of the nipple. Even the 100 year old nipples on my radiators have these splines...this is nothing new. The spud wrench is available on this same page.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy