Apply to be a TradeMaster!
Main product image of 1/2" Heavy Pattern Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Heavy Pattern Sillcock (Lead Free)

Brand:
Bluefin
SKU:
SKT050-H
Rating:
(2)
Q&A:
(0)
1/2" Heavy Pattern Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$8.75 each
BOX UP & SAVE 7%
$81.40 box of 10
$8.14 each
In Stock
In Stock
Get 247 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
125 psi
Product Highlight: Outlet Size
3/4"

Description

–
1/2" Heavy Pattern Sillcock, Lead Free

Specs

–
Size:

1/2"

Inlet Type:

FNPT

Material:

Brass

Pressure Rating:

125 psi

Outlet Size:

3/4"

Lead Free:

Yes

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product

easy to install, great price
sam
dothan, al.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What we were looking for

It was s different style silcock we need to have in stock at our shop and fit what we need and wanted
Cplumbing
Port Charlotte, FL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy