Apply to be a TradeMaster!
Main product image of 1/2" CxC Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CxC Sillcock (Lead Free)

Brand:
Bluefin
SKU:
SKS050
Rating:
(7)
Q&A:
(0)
1/2" CxC Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$9.55 each
BOX UP & SAVE 4%
$91.40 box of 10
$9.14 each
In Stock
In Stock
Get 1,093 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Specs

–
Size:

1/2"

Inlet Type:

Sweat

Material:

Brass

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46400

Pressure Rating:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Inlet Type
Material
Lead Free
Pressure Rating
CURRENT ITEM
1/2"
Sweat
Brass
Yes
125 psi
1/2"
Sweat
Brass
Yes
125 psi

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Quality product

Great price. Works like a champ. Fast shipping. No issues.
Bud
Atlanta, Ga
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Success!

This is exactly what I was looking for! Great service and inexpensive fast shipping!
Satisfied Customer
GA
12 months ago
Was this review helpful to you?

Good product

Stout!
Plumbologist
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again 100%

Awesome products awesome peoples!!!
Khai
Baltimore/DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Good price and fast delivery
The kid
Putnam Valley n.y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Using two of these for washing machine supply. All the one piece units fail in a couple of years, we will see how these do.
FJB
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" CxC Sillcock (Lead Free)

The product was exactly what I needed. Sent to me the next day at no charge. Extremely happy with the purchase.
Frank
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy