Apply to be a TradeMaster!
Main product image of 1/2" FPT Boiler Drain, Female Threaded (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FPT Boiler Drain, Female Threaded (Lead Free)

Brand:
Bluefin
SKU:
BDF050
Rating:
(3)
Q&A:
(0)
1/2" FPT Boiler Drain, Female Threaded (Lead Free)
Magnifying glass
Hover image to zoom
$5.11 each
BOX UP & SAVE 12%
$45.10 box of 10
$4.51 each
In Stock
In Stock
Get 589 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Lead Free
Yes

Description

–
1/2" FPT Boiler Drain, Female Threaded (Lead Free)

Features:
  • Forged Brass Body–enhances the drain valve’s durability and longevity
  • Lead Free–Meets cUPC,NSF/ANSI61,and NSF372/ANSI372 standards for safe use in commercial and residential lead-free drinking water systems

Specs

–
Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

FNPT x Male Hose

Inlet Type:

FNPT

Outlet Type:

Male Hose

Lead Free:

Yes

Finish:

Brass

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

You May Also Need

3/4" FPT Boiler Drain, Female Threaded (Lead Free)
SKU: BDF075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service

Works perfect and great price
Roo
Brookshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Price, but wrong product was shipped

This was a replacement for 3/4" male boiler drains that were previously shipped to me twice in error.
George
Bethlehem, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service!

Very helpful in finding exactly what I was looking for. Good price and products as well.
Huey
Marianna, Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy