Apply to be a TradeMaster!
Main product image of T304 1" x 3/4" Stainless Steel Hex Bushing
Magnifying glass
Hover image to zoom

T304 1" x 3/4" Stainless Steel Hex Bushing

Brand:
Bluefin
SKU:
SLB100-075
Rating:
(7)
Q&A:
(0)
T304 1" x 3/4" Stainless Steel Hex Bushing
Magnifying glass
Hover image to zoom
$4.40 each
BOX UP & SAVE 10%
$198.00 box of 50
$3.96 each
In Stock
In Stock
Get 488 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"

Specs

–
Size:

1" x 3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1" x 3/4" Stainless Steel Hex Bushing
T304 1" x 3/4" Stainless Steel Hex Bushing
SKU: SLB100-075
(7)
1" x 3/4"

You May Also Need

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Took forever to ship

Entire order screwed up by supplyhouse.
Disgruntled
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never got the right part

3 attempts and 3 failures to send the right parts. My money did get refunded, but with the refund I was told they'd send the parts at no charge. SENT THE WRONG PARTS AGAIN! Does anyone EVER get the right part???
Underwhelmed
Midland, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This was a quality fitting and got the job done.
MG
Port Charlotte, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb detailed finish..

A1 machining, Excellent finish!
Dirt Diggers Inc
Appalachian Mountains TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

worked great and a great price.
an
Utica, MN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built product

Nice SS bushing. Great price. Hard to find locally. No problem, Supply House is my go to source for plumbing.
Curt
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase this item again. Great value $$

Quality product and fast shipping. Packing was exceptional.
GeoDesigner
Springfield, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy