Apply to be a TradeMaster!
Main product image of 1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom

1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow

Brand:
Bluefin
SKU:
SLIEH100-125
Rating:
(0)
Q&A:
(0)
1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 47 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1-1/4", 1" x 1-1/4", 1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Material
Stainless Steel

Description

–
SLIEH100-125 is a 1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow manufactured by Bluefin.

Specs

–
Lead Free:

Yes

Size:

1-1/4"

1" x 1-1/4"

1"

Application:

Plumbing

Connection Type:

MNPT x Insert

Material:

Stainless Steel

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Lead Free
Size
Application
Connection Type
Material
CURRENT ITEM
Product Image of 1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
SKU: SLIEH100-125
Yes
1-1/4"
1" x 1-1/4"
1"
Plumbing
MNPT x Insert
Stainless Steel
Yes
1" x 1-1/4"
Plumbing
MNPT x Insert
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy