Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Size
–

3/4" (4)
1" (6)
1-1/4" (4)
1" x 1-1/4" (1)
3/4" x 1" (1)

Price Range
–

$10 to $15 (3)
$15 to $20 (2)
$20 to $25 (2)
$25 to $30 (2)
$30 to $35 (1)

Stainless Steel Insert Hydrant Elbows

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 3/4" MPT x Insert Stainless Steel Hydrant Elbow
$13.99 each
BOX UP & SAVE 15%
$189.76 box of 16
$11.86 each
In Stock
Get 59 by Mon, Nov 23
In Stock
Get 59 by Mon, Nov 23
Compare
Product Image of 3/4" MPT x Insert Stainless Steel Hydrant Elbow
3/4" MPT x Insert Stainless Steel Hydrant Elbow
SKU: SLIEH075
Bluefin
SKU: SLIEH075
Brand: Bluefin
$10.44 each
In Stock
Get 97 by Mon, Nov 23
In Stock
Get 97 by Mon, Nov 23
Compare
Product Image of 3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
SKU: SSHL-075-100
Boshart
SKU: SSHL-075-100
Brand: Boshart
(2)
$15.53 each
BOX UP & SAVE 15%
$211.52 box of 16
$13.22 each
In Stock
Get 131 by Mon, Nov 23
In Stock
Get 131 by Mon, Nov 23
Compare
Product Image of 3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
SKU: SLIEH075-100
Bluefin
SKU: SLIEH075-100
Brand: Bluefin
$11.63 each
In Stock
Get 78 by Mon, Nov 23
In Stock
Get 78 by Mon, Nov 23
Compare
Product Image of 1" MPT x 1" Insert Stainless Steel Hydrant Elbow
$22.05 each
BOX UP & SAVE 14%
$190.40 box of 10
$19.04 each
In Stock
Get 104 by Mon, Nov 23
In Stock
Get 104 by Mon, Nov 23
Compare
Product Image of 1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
SKU: SSHL-100-125
Boshart
SKU: SSHL-100-125
Brand: Boshart
$29.03 each
BOX UP & SAVE 14%
$250.00 box of 10
$25.00 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 1" MPT x Insert Stainless Steel Hydrant Elbow
$16.76 each
In Stock
Get 148 by Mon, Nov 23
In Stock
Get 148 by Mon, Nov 23
Compare
Product Image of 1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
1" MPT x 1-1/4" Insert Stainless Steel Hydrant Elbow
SKU: SLIEH100-125
Bluefin
SKU: SLIEH100-125
Brand: Bluefin
$22.00 each
In Stock
Get 47 by Mon, Nov 23
In Stock
Get 47 by Mon, Nov 23
Compare
Product Image of 1-1/4" MPT x Insert Stainless Steel Hydrant Elbow
$34.29 each
BOX UP & SAVE 14%
$353.52 box of 12
$29.46 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1-1/4" MPT x Insert Stainless Steel Hydrant Elbow
$25.92 each
In Stock
Get 45 by Tue, Nov 24
In Stock
Get 45 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Insert Hydrant Elbows

Stainless Steel Insert Hydrant Elbows are 90° fittings that connect a water line to a hydrant, with a male pipe thread (MPT) on one end and an insert end on the other. Boshart lists its SSHL series as stainless steel hydrant fittings in an MPT x Insert 90° elbow configuration, and the sizes run from 3/4" to 1-1/4" across models SSHL-075, SSHL-075-100, SSHL-100, SSHL-100-125 and SSHL-125. A Bluefin option, the SLIEH125, is also listed as a 1-1/4" MPT x Insert stainless steel hydrant elbow. Installers use these fittings where a threaded hydrant connection has to meet an insert connection through a single elbow body. Getting the thread size and insert size right before the order goes in matters, because a mismatched elbow stalls the job at the hydrant and forces a second trip for parts. Stainless construction gives specifiers a metal option to match against the job requirements.

Subcategories

  • 3/4" MPT x Insert Elbows: The SSHL-075 is a Boshart stainless steel hydrant elbow listed as 3/4" MPT x Insert in a 90° configuration. Installers use it to connect a water line to a hydrant when the job calls for a 3/4" threaded connection. It is the smallest size in the Boshart SSHL series.
  • 3/4" MPT x 1" Insert Elbows: The SSHL-075-100 is listed as 3/4" MPT x 1" Insert, so the thread end and the insert end are different sizes. Contractors choose it when a 3/4" threaded connection has to meet a 1" insert connection at a hydrant. Checking both sizes before ordering avoids picking the equal-size SSHL-075 or SSHL-100 by mistake.
  • 1" MPT x 1" Insert Elbows: The SSHL-100 is listed as a 1" MPT x 1" Insert stainless steel hydrant elbow. Installers use it to connect a water line to a hydrant where both the thread end and the insert end are 1". Because the model number carries a single size, it reads quickly on a material list.
  • 1" MPT x 1-1/4" Insert Elbows: The SSHL-100-125 is listed as 1" MPT x 1-1/4" Insert in a 90° stainless steel hydrant elbow body. Contractors use it when a 1" threaded connection has to meet a larger 1-1/4" insert connection at a hydrant. Its two-size model number, 100 and 125, follows the thread size and then the insert size.
  • 1-1/4" MPT x Insert Elbows: The 1-1/4" size is listed from two manufacturers: the Boshart SSHL-125 and the Bluefin SLIEH125, both described as 1-1/4" MPT x Insert stainless steel hydrant elbows. Installers use them to connect a water line to a hydrant on larger 1-1/4" connections. Crews that prefer one brand over the other can choose on that basis, since both are listed in the same size.

Buying Guide

Start with the two connection sizes. Every elbow in this category pairs an MPT thread with an insert end, and the model number shows the sizes. SSHL-075 is 3/4", SSHL-100 is 1", and SSHL-125 is 1-1/4", while SSHL-075-100 and SSHL-100-125 step between two sizes. Confirm the thread size at the hydrant, then confirm the insert size the pipe side needs.

Next, check the material against the job specification. Boshart lists the SSHL series as stainless steel hydrant fittings, and Stainless Steel Insert Hydrant Elbows from either manufacturer should be verified against grade, certification and pressure requirements in the manufacturer's documentation for the exact model.

Then pick the brand and part number. The Boshart SSHL series covers five size configurations, and Bluefin lists the SLIEH125 for 1-1/4" jobs, so crews that standardize on one manufacturer can compare both options at that size. Boshart also lists the SSEL series as stainless steel insert 90° elbows from 3/4" through 1-1/2", a separate series from the SSHL hydrant elbows.

Finally, order complete sets by size. Counting every hydrant connection on the job and matching each to the right model number prevents a mismatched elbow from stalling installation, and it keeps the order clean when thread and insert sizes differ. Record the model number on the material list so a reorder matches the original fitting exactly.

Frequently Asked Questions

What are stainless steel insert hydrant elbows used for?

Stainless steel insert hydrant elbows connect a water line to a hydrant. The Boshart SSHL series is listed in an MPT x Insert 90° elbow configuration, so one end threads on and the other end takes an insert connection.

What sizes do the Boshart SSHL hydrant elbows come in?

Boshart lists the SSHL series in 3/4" (SSHL-075), 3/4" x 1" (SSHL-075-100), 1" (SSHL-100), 1" x 1-1/4" (SSHL-100-125) and 1-1/4" (SSHL-125). Stainless steel insert hydrant elbows in this series run from 3/4" to 1-1/4".

How do I read the two-size SSHL model numbers?

The SSHL-075-100 is listed as 3/4" MPT x 1" Insert, and the SSHL-100-125 is listed as 1" MPT x 1-1/4" Insert. For these stainless steel insert hydrant elbows, the first size is the MPT thread and the second is the insert end.

Is there a stainless hydrant elbow from a brand other than Boshart?

Bluefin lists the SLIEH125 as a 1-1/4" MPT x Insert stainless steel hydrant elbow. It sits in the same 1-1/4" size as the Boshart SSHL-125, so stainless steel insert hydrant elbows in that size can be compared across the two brands.

What's the difference between an SSHL hydrant elbow and an SSEL insert elbow?

Boshart lists the SSHL as an MPT x Insert 90° stainless steel hydrant fitting, while the SSEL is listed as a stainless steel Insert 90° elbow in sizes such as 3/4" (SSEL-075) and 1" (SSEL-100). Stainless steel insert hydrant elbows carry the MPT thread that the SSEL series is not listed with, so check the connection type before ordering.

Didn't find what you're looking for? 
Let us know
.