Apply to be a TradeMaster!
Main product image of 1/4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/4" x Close Stainless Steel Nipple

Brand:
Bluefin
SKU:
SLN025
Rating:
(11)
Q&A:
(1)
1/4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$0.95 each
In Stock
In Stock
Get 867 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1/4"
Product Highlight: Thread Type
NPT Thread Type

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

Close

Material:

304 Stainless Steel

Size:

1/4"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Stainless Steel Nipple
Close
304 Stainless Steel
1/4"
NPT
Stainless Steel Nipple
Close
304 Stainless Steel
1/4"
NPT

You May Also Need

1/4" x 2" Stainless Steel Nipple
SKU: SLN025-200
Bluefin

Product Reviews

4.64 out of 11 reviews
89% would recommend this product
4.64
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Stainless Pipe Nipples - they were shiny!

Hmm, write a review for stainless pipe nipples, what to say...they were straight and had the correct NPT threads and were shiny and new.
VS

Most Liked Negative Review

Galling Issues

Had severe galling.
Showing 1-10 of 11 reviews

Filled The Bill

The right spec and completed the job as intended
JoeyC
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

correct product, good price, received on time

product works superior
shane
vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD QUALITY

BLUFIN MAKES A VERY NICE STAINLESS STEEL NIPPLE. I WOULD BUY THEIR PRODUCT AGAIN.
JCF
GOLETA, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Great prices, fast shipping, right parts.
Tony
Louisville, ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and compatibility

Great product and compatibility
HI
Frisco, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Galling Issues

Had severe galling.
Gadget
Fuquay-Varina, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good product worked well.
sid
burnsville nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these pipe nipples again when I have the need!

These pipe nipples worked great !
mshamblin
Red Oak, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless Nipples are Hard to Beat

Price is fair and the part is now in-use. Thank you.
Mike
Costa Mesa, CA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless Pipe Nipples - they were shiny!

Hmm, write a review for stainless pipe nipples, what to say...they were straight and had the correct NPT threads and were shiny and new.
Amateur Plumber
Republic, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: the description does not say, is this a 9 piece set? close, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6"?

Asked by JD 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SLN100-PACK is a kit includes 9 pieces total. The lengths included are Close, 2.5", 3", 3.5", 4", 4.5", 5", 5.5" and 6".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy