Apply to be a TradeMaster!
Main product image of 1/4" x 2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/4" x 2" Stainless Steel Nipple

Brand:
Bluefin
SKU:
SLN025-200
Rating:
(23)
Q&A:
(1)
1/4" x 2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$1.43 each
In Stock
In Stock
Get 2,332 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1/4"
Product Highlight: Thread Type
NPT Thread Type

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

2"

Material:

304 Stainless Steel

Size:

1/4"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Stainless Steel Nipple
2"
304 Stainless Steel
1/4"
NPT
Stainless Steel Nipple
2"
304 Stainless Steel
1/4"
NPT

You May Also Need

T304 1/4" Stainless Steel 90-Degree Elbow
SKU: SLE025
Bluefin

Product Reviews

4.43 out of 23 reviews
90% would recommend this product
4.43
out of 23 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
4%
2 star
4%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Stainless is the way to go

Great product at a reasonable price. Having both commercial and residential clients, I opt to stock mostly commercial materials for my jobs but use it on residential clients as well.
VS

Most Liked Negative Review

Package too weak

This was delivered in a plastic envelope which had ripped open during transport, so I did not actually receive the product. I will contact them and request a replacement.
Showing 1-10 of 23 reviews

this product is on a reorder list

when i found supply house , i started saving money, time and availability.
bill
tulsa, ok
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Package too weak

This was delivered in a plastic envelope which had ripped open during transport, so I did not actually receive the product. I will contact them and request a replacement.
Na
La
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slow shipping on all items orderd

Slow shipping said the order got lost in system
Sam
OH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Fitting

Worked well as a transition from SS to CPVC. Proper pipe wrench required to tighten
JN
FL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again for new ip anglestops

I had old galvanized nipples. Replacing with stainless steel and new anglestops. Light years better.
Will
Redding Ca
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product and service

I was extremely pleased with the ease of the website navigation. Quality product for sure. Fast service. Highly recommend for your hard to find needs
Chuck
Key West Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

Arrived quickly.
Allyn
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and priced just right

used to make a wrapping paper dispenser (along with other items). Came out just right.
Produkt
Salinas, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice nipple

I replaced corroded galvanized steel nipple with the stainless steel nipple.
Jack
Petaluma, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless Steel Nipple

High quality materials. Perfect Fit every time. Great Finish Look
James
Houston, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are Bluefin SS fittings drinking water safe?

Asked by Pkoller 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Yes, they are made of 304 stainless steel and are safe for use in potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy