Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Welding Spud
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Welding Spud

Brand:
Bluefin
SKU:
SLWS100
Rating:
(0)
Q&A:
(0)
T304 1" Stainless Steel Welding Spud
Magnifying glass
Hover image to zoom
$7.60 each
BOX UP & SAVE 10%
$273.60 box of 40
$6.84 each
In Stock
In Stock
Get 65 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
T304 1" Stainless Steel Welding Spud
SKU: K445-16
1"

You May Also Need

T304 1" Stainless Steel Coupling
SKU: SLCG100
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy