Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Electrical Enclosures & Boxes
Metallic Device Boxes & Accessories
Metallic Device Boxes
4" x 2-1/8" x 2-1/8" Steel Utility Box, Single Gang
Brand:
Bluefin
SKU:
SUB422S
Rating:
(0)
Q&A:
(0)
SUB422S is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
4" Length
2" Width
Stainless Steel
2" Depth
Description
–
This item is a 4" x 2-1/8" x 2-1/8" Steel Utility Box, Single Gang manufactured by Bluefin.
Specs
–
Length (Inches):
4"
Width (Inches):
2"
Material:
Stainless Steel
Hole Size:
1/2"
Depth (Inches):
2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Length (Inches)
...
Width (Inches)
...
Material
...
Hole Size
...
Depth (Inches)
...
CURRENT ITEM
4" x 2-1/8" x 2-1/8" Steel Utility Box, Single Gang
SKU:
SUB422S
Bluefin
4"
2"
Stainless Steel
1/2"
2"
4" L x 2" W x 2" D Stainless Steel Utility Box w/ 1/2" Knockouts
SKU:
620-201
DiversiTech
4"
2"
Stainless Steel
1/2"
2"
×
Video