Apply to be a TradeMaster!
Main product image of 4" L x 2" W x 2" D Stainless Steel Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" L x 2" W x 2" D Stainless Steel Utility Box w/ 1/2" Knockouts

SKU:
620-201
Rating:
(0)
Q&A:
(0)
4" L x 2" W x 2" D Stainless Steel Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$4.70 each
In Stock
In Stock
Get 33 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
2" Width

Description

–
Knockout Electrical Box (1-7/8" Deep, 1/2" K.O.)

Specs

–
Material:

Stainless Steel

Depth (Inches):

2"

Length (Inches):

4"

Width (Inches):

2"

Hole Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Depth (Inches)
Length (Inches)
Width (Inches)
Hole Size
CURRENT ITEM
Product Image of 4" L x 2" W x 2" D Stainless Steel Utility Box w/ 1/2" Knockouts
4" L x 2" W x 2" D Stainless Steel Utility Box w/ 1/2" Knockouts
SKU: 620-201
Stainless Steel
2"
4"
2"
1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy