Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA w/CO
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA w/CO

Brand:
Bluefin
SKU:
TB117-125-B
Rating:
(1)
Q&A:
(0)
1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA w/CO
Magnifying glass
Hover image to zoom
$25.83 each
BOX UP & SAVE 9%
$587.00 box of 25
$23.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Mar 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA w/CO
Brand:
Everflow
SKU:12715-K
(1)
Order by today, receive 3 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • S/J connect with flange
  • Specs

    –
    Finish:

    Chrome

    Size:

    1-1/4"

    Brass Alloy:

    H63

    Material:

    Brass

    Gauge:

    17

    Features:

    with Cleanout

    Connection Type:

    Slip-Joint

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    17Ga good

    love it
    howie
    Summersville, WV
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy