Shop Resideo Sale
Main product image of 1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)

SKU:
G2R17X-C
Rating:
(6)
Q&A:
(0)
1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$9.79 each
BOX UP & SAVE 13%
$42.70 box of 5
$8.54 each
In Stock
In Stock
Get 93 Tue, Nov 17
Order by today, receive Tuesday
Inlet Type: 
FIP
FIPNominal CompressionNominal CPVCPress
Inlet Size: 
1/2"
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft's KT series ball stop.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental operation during rough-ins
  • 100% leak tested
  • Compliant G2 Stops available for California and Vermont "no-lead" requirements

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

OD Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: ESAL050
Bluefin

Product Reviews

3.83 out of 6 reviews
60% would recommend this product
3.83
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great Service

My order was processed quickly and came in a day early. There was one item, which was sent wrong. I called customer service and the item was replaced the next day. I ended up purchasing more products at a later date and highly recommend using Supplyhouse.com.
JD
Nazareth, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will never buy 1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Sto

DONT USE THESE VALVES, It has a short life expectancy. After 9 years eight of these valves started to leak in my house. Some caused damage to the cabinets and others were caught on time before damage. Spend the extra money and get the better valves.
Ponchy
Sacramento
2 years ago
Was this review helpful to you?

Great

Good brand
Rafael
Miami
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Chrome

Valves I received were not chrome plated, more of a grey bare metal look. I had to paint valves silver to at least look ok Construction of valve ok just not properly chrome plated
wl
florida
3 years ago
Was this review helpful to you?

Great product, well made

I've used brasscraft before and never had an issue. I bought a bunch of they for a recent bathroom remodel at my sons house.
John
Setauket, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Products

Quality products, fast order processing.
Oldgeezer
TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy