Shop Resideo Sale
Main product image of 1-1/4" x 12" Chrome Plated Threaded Tailpiece, 17 GA
Magnifying glass
Hover image to zoom

1-1/4" x 12" Chrome Plated Threaded Tailpiece, 17 GA

Brand:
Bluefin
SKU:
TB217-125-12T
Rating:
(3)
Q&A:
(0)
1-1/4" x 12" Chrome Plated Threaded Tailpiece, 17 GA
Magnifying glass
Hover image to zoom
$11.02 each
BOX UP & SAVE 8%
$253.50 box of 25
$10.14 each
In Stock
In Stock
Get 278 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/4" x 12", 17 GA, CP TBE Tailpiece

Specs

–
Finish:

Chrome

Size:

1-1/4"

Material:

Brass

Thread Type:

Male

Gauge:

17

Connection Type:

Threaded

Length (Inches):

12"

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Thread Type
Gauge
Chrome
1-1/4"
Brass
Male
17
Chrome
1-1/4"
Brass
Male
17

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saving Time getting Needed Part

great not having to drive around to find the part i needed
Neo is the One
South Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Happy somebody still selling 17 guage
sleepijeen
Rhode Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavy duty top shelf chrome plating

Great for pedestal sinks and any other application especially where it might be seen.
hardlabor4u
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy