Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)

Brand:
Bluefin
SKU:
TB3U17-150-12SJ
Rating:
(1)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom
$14.55 each
BOX UP & SAVE 9%
$331.50 box of 25
$13.26 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Finish:

Rough Brass

Brass Alloy:

H63

Connection Type:

Slip-Joint

Gauge:

17

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 12" Rough Brass Flanged Tailpiece, 17 GA
SKU: TB2U17-150-12F
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Tailpiece

The Slip Nut Extension Tailpiece in 17ga tubular brass, is a strong quality tailpiece. There are many that are much thinner, that can be squeezed together with your hand. While it may be called "Job Security" by some, I call it "not using the best material for the job" !
Pat
Northern NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy