Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Rough Brass Slip Joint Waste Bend, 17 GA
Magnifying glass
Hover image to zoom

1-1/2" x 12" Rough Brass Slip Joint Waste Bend, 17 GA

Brand:
Bluefin
SKU:
TB5U17-150-12SJ
Rating:
(3)
Q&A:
(0)
1-1/2" x 12" Rough Brass Slip Joint Waste Bend, 17 GA
Magnifying glass
Hover image to zoom
$14.74 each
BOX UP & SAVE 8%
$337.25 box of 25
$13.49 each
In Stock
In Stock
Get 101 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass

Description

–
1-1/2" x 12", 17 Gauge, Slip Joint Waste Bend (Rough Brass)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Length (Inches):

12"

Material:

Brass

Size:

1-1/2"

Brass Alloy:

H63

Finish:

Rough Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Good 90 wastebend

I stock these 90 waste bends for service jobs and they are pretty good quality. I wish they came with brass nuts instead of the die cast nuts. 17ga wastebends outlive die gas nuts so I just throw them away and order brass nuts. I opt for using nylon washers instead of the rubber ones this pipe comes with.
Mike
New York N.Y.
1 years ago
Was this review helpful to you?

By default…

I used 48" bend and and another 12" where I cut the bend, joined with a desanco coupling to make the length I needed for that high tank toilet. Makes it really hard to keep straight, but the customer is ok with it. And they saved $300 by doing it like this.
Soopa
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slip joint waste bend

17 gauge, nice! The right product
Mitch
Ct.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy