Apply to be a TradeMaster!
Main product image of 1-1/2" X 6" Rough Brass Slip Joint Waste Bend, 20 GA w/ Nuts & Washers
Magnifying glass
Hover image to zoom

1-1/2" X 6" Rough Brass Slip Joint Waste Bend, 20 GA w/ Nuts & Washers

Brand:
Bluefin
SKU:
TB5U20-150-6SJ
Rating:
(2)
Q&A:
(0)
1-1/2" X 6" Rough Brass Slip Joint Waste Bend, 20 GA w/ Nuts & Washers
Magnifying glass
Hover image to zoom
$7.95 each
BOX UP & SAVE 10%
$178.50 box of 25
$7.14 each
In Stock
In Stock
Get 197 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Specs

–
Product Type:

Waste Bend

Length (Inches):

6"

Size:

1-1/2"

Finish:

Rough Brass

Material:

Brass

Gauge:

20

Connection Type:

Slip-Joint

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

used to avoid hose kinking due to sharp bend.
El Tano
Fallsington PA
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part unavailable elsewhere

I dont have an account at a plumbing supply locally- and dont need one. Every part, and overnight delivery. Perfect
Richard
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy