| Min Temp (F): | 70°F |
|---|---|
| Temperature Range (F): | 70°F - 320°F |
| Max Temp (F): | 320°F |
| Product Type: | Tridicator |
| Connection Type: | Threaded |
| Dial Size: | 3" |
| Connection Size: | 1/2" |
| Min Temp (C): | 20°C |
| Max Temp (C): | 160°C |
| Type: | Dry |
| Min Pressure (PSI): | 0 |
| Max Pressure (PSI): | 200 |
| Mount: | Bottom |
| Measures: | Celsius Fahrenheit |