Shop Resideo Sale
Main product image of 3" TTD Bottom Mount Dual Scale Tridicator (0-200 PSI and 70°F-320°F)
Magnifying glass
Hover image to zoom

3" TTD Bottom Mount Dual Scale Tridicator (0-200 PSI and 70°F-320°F)

SKU:
TTD405
Rating:
(2)
Q&A:
(0)
3" TTD Bottom Mount Dual Scale Tridicator (0-200 PSI and 70°F-320°F)
Magnifying glass
Hover image to zoom
$69.34 each
In Stock
In Stock
Get 19 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Temperature Range (F)
70°F - 320°F
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (C)
160°C Max Temp

Description

–
Features:
  • Measures both pressure and temperature on the same dial
  • 3" (75mm) dials
  • Dual scale (°F & °C)
  • Bottom connection
  • Brass wetted parts
  • 2" (50mm) stems
  • Multiple pressure and temperature ranges available
  • 5 year warranty

Applications:
  • Hot water and steam pressure for boilers

Specifications:
  • 3" (75mm) aluminum, painted white
  • Case - Steel, painted black
  • Lens - 2.5" (63mm): Plexiglass
  • 3" (75mm): Glass
  • Ring - 2.5" (63mm): Acrylic, threaded
  • 3" (75mm): Chrome
  • Stem - Brass
  • Socket - Brass
  • Tube - Brass
  • Movement - Brass and phosphor bronze
  • Sensing Element Temperature: Bi-metallic coil
  • Pressure: Bourdon tube
  • Pointer - Aluminum, anodized black
  • Welding Tin-alloy solder
  • Pressure Limit - 75% of full scale range
  • Ambient Temperature 23°F to 122°F (5°C to 50°C)
  • Process Temperature - 75% of full scale range
  • Accuracy - Pressure: ±3-2-3%
  • Temperature: ±3% of full scale
  • Enclosure Rating IP50

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Min Temp (F):

70°F

Max Temp (F):

320°F

Temperature Range (F):

70°F - 320°F

Product Type:

Tridicator

Dial Size:

3"

Connection Type:

Threaded

Connection Size:

1/2"

Max Temp (C):

160°C

Min Temp (C):

20°C

Type:

Dry

Min Pressure (PSI):

0

Max Pressure (PSI):

200

Mount:

Bottom

Warranty:

5 Year

Measures:

Celsius

Fahrenheit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Min Temp (F)
Max Temp (F)
Temperature Range (F)
Product Type
Dial Size
CURRENT ITEM
Product Image of 3" TTD Bottom Mount Dual Scale Tridicator (0-200 PSI and 70°F-320°F)
3" TTD Bottom Mount Dual Scale Tridicator (0-200 PSI and 70°F-320°F)
SKU: TTD405
(2)
70°F
320°F
70°F - 320°F
Tridicator
3"

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

A game changer!

No complaints on product availability or delivery. Unbeatable selection at very decent prices. They have definitely saved me tons of time AND broadened my hydronic supplies landscape.
Jess
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Calibration Issues

We purchase the meters very frequently and they require calibration once we receive them. Three out of six on our order (this is just one example) come straight from you with the gauge indicators showing temperatures that are beyond the calibration ability. We are unable to use them if they cannot be calibrated. Is there an alternative to this gauge that offers the same form fit and function?
Terri
Norfolk, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy