Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 3/4" DW Branch (White)
Magnifying glass
Hover image to zoom

1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 3/4" DW Branch (White)

Brand:
Bluefin
SKU:
TPV5D075
Rating:
(0)
Q&A:
(0)
1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 3/4" DW Branch (White)
Magnifying glass
Hover image to zoom
$5.28 each
BOX UP & SAVE 20%
$105.50 box of 25
$4.22 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Finish
PVC
Product Highlight: Length (Inches)
16" Length

Specs

–
Product Type:

End Outlet

Size:

1-1/2"

Material:

PVC

Connection Type:

Direct Connect

Finish:

PVC

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 3/4" DW Branch (White)
1-1/2" x 16" Direct Connect Telescopic End Outlet Waste with 3/4" DW Branch (White)
SKU: TPV5D075
End Outlet
1-1/2"
Direct Connect
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy