Apply to be a TradeMaster!
3/4" PEX Crimp Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

3/4" PEX Crimp Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)

Brand:
Bluefin
SKU:
TWSV075C-PRV
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
TWSV075C-PRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Designed for residential or commercial use with potable water.

Features:
  • Hot & Cold Set of Full Port Forged Dezincification Resistant Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Glands
  • Includes Residential Pressure Relief Valve (150 PSI/200,000 BTU)
  • FIP Union x ASTM F1807 PEX
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x PEX Crimp

Max Operating Pressure:

400 WOG

Lead Free:

Yes

Thread Size:

1"

Material:

Brass

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Operating Pressure
Lead Free
Thread Size