Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Tankless Water Heater Valves and Accessories
Tankless Water Heater Isolation Valves
3/4" Press Isolator Tankless Water Heater Service Valve Kit (Lead Free)
Brand:
Bluefin
SKU:
TWSV075P
Rating:
(0)
Q&A:
(0)
TWSV075P is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Product Highlights
–
3/4"
FNPT Union x Press Connection
Brass
Yes
500 psi (WOG)
Description
–
Tankless Water Heater Service Valve Kit (IPS Union x Press)
Features:
Hot & Cold Set of Full Port Forged Brass Ball Valves
Hi-Flow Hose Drains
Residential Pressure Relief Valve Outlet
Adjustable Packing Gland
250 CWP
ISO 9001
Designed for residential or commercial use with potable water.
Specs
–
Pressure Rating:
500 psi (WOG)
Material:
Brass
Connection Type:
FNPT Union x Press
Product Type:
Valve
Thread Size:
3/4"
Size:
3/4"
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Pressure Rating
...
Material
...
Connection Type
...
Product Type
...
Thread Size
...
CURRENT ITEM
3/4" Press Isolator Tankless Water Heater Service Valve Kit (Lead Free)
SKU:
TWSV075P
Bluefin
500 psi (WOG)
Brass
FNPT Union x Press
Valve
3/4"
3/4" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
SKU:
H-84443W
Webstone
500 psi (WOG)
Brass
FNPT Union x Press
Valve
3/4"
×
Video