Apply to be a TradeMaster!
3/4" Press Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

3/4" Press Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

Brand:
Bluefin
SKU:
TWSV075P-LFPRV
Rating:
(0)
Q&A:
(0)
3/4" Press Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
TWSV075P-LFPRV is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Tankless Water Heater Service Valve Kit (IPS Union x Press)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Lead Free Pressure Relief Valve (150 PSI/200K BTU)
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water.

Specs

–
Lead Free:

Yes

Product Type:

Valve

Connection Type:

FNPT Union x Press

Pressure Rating:

500 psi (WOG)

Thread Size:

3/4"

Size:

3/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Product Type
Connection Type
Pressure Rating
Thread Size