Apply to be a TradeMaster!
3/4" Sweat Isolator Tankless Water Heater Service Valve Kit (Lead Free)

3/4" Sweat Isolator Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Bluefin
SKU:
TWSV075S
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator Tankless Water Heater Service Valve Kit (Lead Free)
TWSV075S is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
500 psi (WOG)
Product Highlight: Lead Free
Yes

Description

Tankless Water Heater Service Valve Kit (IPS Union x Press)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water. This valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

Size:

3/4"

Material:

Brass

Product Type:

Valve

Thread Size:

3/4"

Pressure Rating:

500 psi (WOG)

Lead Free:

Yes

Connection Type:

FNPT Union x Sweat

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Product Type
Thread Size
Pressure Rating