Apply to be a TradeMaster!
Main product image of 3/8" Thermostatic Under-Sink Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Thermostatic Under-Sink Mixing Valve (Lead Free)

Brand:
Bluefin
SKU:
USTMV
Rating:
(2)
Q&A:
(0)
3/8" Thermostatic Under-Sink Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$45.72 each
In Stock
In Stock
Get 245 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Standards Met
ASSE 1070, NSF-372, NSF-61 Standards Met
Product Highlight: Lead Free
Yes

Description

–
  • Minimum supply pressure: 30 PSI
  • Minimum HW Inlet/outlet Temp. differential: 15F
  • Maximum HW/CW pressure differential: 25%
  • Hot inlet temp. range: 120F - 200F
  • Cold inlet temp. range: 38F - 80F
  • Outlet Temp. Control: 80F - 120F
  • Maximum supply pressure: 150 PSI (10.3 bar)
  • Flow rates: 0.5 - 3.2gpm

Specs

–
Max Temp (F):

120°F

Standards Met:

ASSE 1070

NSF-372

NSF-61

Min Temp (F):

80°F

Lead Free:

Yes

Connection Method:

Compression

Connection Type:

Compression x Compression

Size:

3/8"

Material:

Brass

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Min Flow (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD Tube x 3/8" OD Tube x 3/8" Female Compression Nut Adapter
SKU: CT2-666X-P
Brasscraft

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Mixing valves

They work great, and are easy to install. I can keep my water heater at 145F and I set the tap water at 120F for kitchen faucet and 100F for bathroom faucet keeps everyone safe from scalding.
Frosty
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to set temperature , very accurate and reliable !

This little control valve does what you need to set your faucet at the temperature required . Great item for the price !
Chino
Totowa,NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy