Apply to be a TradeMaster!
Main product image of 1/2" Press MIXCAL 3-Way Thermostatic Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

1/2" Press MIXCAL 3-Way Thermostatic Mixing Valve w/ Gauge

Brand:
Caleffi
SKU:
521416A
Rating:
(2)
Q&A:
(0)
1/2" Press MIXCAL 3-Way Thermostatic Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$188.32 each
In Stock
In Stock
Get 32 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
Connection Type: 
Press x Press
Features: 
Gauge
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 1/2" Press Connections, 3 Cv with Gauge

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: Press
Connection Size: 0.5 Inches

Specs

–
Features:

Gauge

Size:

1/2"

Connection Type:

Press x Press

Connection Method:

Press

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love This Product

I Have Been Using This Product For A While. I Use It Pretty Much Everywhere. I've Learned To Use A Little Bit Of Dope On All Of The Gaskets/O-Rings/Flat Washers And I Never Have A Leak. Definitely Worth The Purchase. Definitely My Favorite Always A Bummer When You Can't Get Them At The Local Supplyhouse , But You Can Always Come Here Lol
Jake K
Rhode Island
3 years ago
Was this review helpful to you?

Dripping

East installation. Accurate adjustments. But all the union connections drip water. I find this ad a common issue using caleffi parts that have union brass connections. Especially on water feed valves also.
JB
Miller place NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy