Apply to be a TradeMaster!
Main product image of 12" Braided Stainless Steel Hose Faucet Supply Connector (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Faucet Supply Connector (3/8" x 3/8" Compression)

Brand:
Bluefin
SKU:
BFC12-38C
Rating:
(2)
Q&A:
(0)
12" Braided Stainless Steel Hose Faucet Supply Connector (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
$2.76 each
BOX UP & SAVE 17%
$230.00 box of 100
$2.30 each
In Stock
In Stock
Get 1,323 Mon, Nov 23
Order by 6PM, receive Monday
Length (Inches): 
12"
12"
Connection Type: 
Compression

This item replaces: FC12-38C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
12" Braided Stainless Steel Hose Faucet Supply Connector (3/8" x 3/8" Compression)

Specs

–
Application:

Faucet

Type:

Braided

Size:

3/8" x 3/8"

Material:

PVC

Finish:

Stainless Steel Braided

Connection Type:

Compression

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Size
Material
Finish
Faucet
Braided
3/8" x 3/8"
PVC
Stainless Steel Braided
Faucet
Braided
3/8" x 3/8"
PVC
Stainless Steel

You May Also Need

12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: TC12
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

We updated out bathroom sinks and needed hoses to reach from sink to valves. Worked perfectly
Bagger
Bison South Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sink water lines

Bathroom sinks They worked very well and would buy again The price was real cheap
cool
Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy