Shop Resideo Sale
Main product image of 1/8" Angle Chrome-Plated Radiator Air Vent
Magnifying glass
Hover image to zoom

1/8" Angle Chrome-Plated Radiator Air Vent

Brand:
Bluefin
SKU:
VT2
Rating:
(3)
Q&A:
(0)
1/8" Angle Chrome-Plated Radiator Air Vent
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 139 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Finish
Chrome
Product Highlight: Body Pattern
Angle

Description

–
1/8" Angle Chrome-Plated Radiator Air Vent

Specs

–
Finish:

Chrome

Size:

1/8"

Product Type:

Air Valve

Application:

Steam

System Type:

Steam

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

2/10

Ordered 5, All Of Them Sucked. It's As If It Wasnt Venting The Cold Air From The Radiator. Was Extremly Slow To Heat Where As The Other Old Ones On The Same Loop Diffrent Radiators Were Tosty Hot.
HVAC Tech
Albany NY
26 days ago
Was this review helpful to you?

Great price easy delivery

Used on radiators in a school. Work perfectly Definitely would purchase again.
phil
Philadelphia,Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used on my steam heater radiator only ones that seem to work
Heater specialist
Dearborn michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy