Apply to be a TradeMaster!
Main product image of 1/8" Angle Adjustable Chrome-Plated Radiator Air Vent
Magnifying glass
Hover image to zoom

1/8" Angle Adjustable Chrome-Plated Radiator Air Vent

Brand:
Bluefin
SKU:
VT3
Rating:
(2)
Q&A:
(0)
1/8" Angle Adjustable Chrome-Plated Radiator Air Vent
Magnifying glass
Hover image to zoom
$9.28 each
Backorder
Backorder
Get it Thu, Feb 18 - Thu, May 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/8" SVA Non-Vacuum Adjustable Float-Type Steam Air Vents
Brand:
Watts
SKU:0841005
(0)
Order by 6PM, receive 31 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Body Pattern
Angle

Specs

–
Size:

1/8"

Material:

Brass

Max Pressure (PSI):

10

System Type:

Steam

Thread Type:

Male

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
System Type
Thread Type
CURRENT ITEM
Product Image of 1/8" Angle Adjustable Chrome-Plated Radiator Air Vent
1/8" Angle Adjustable Chrome-Plated Radiator Air Vent
SKU: VT3
(2)
1/8"
Brass
10
Steam
Male

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect product. Will buy again.

The air vents were a perfect fit and so inexpensive.
Riverside
McHenry, Illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it‼️ Bought their products, works as advertisd

This company has the absolute lowest prices. I personally did the research‼️
Dan
Worcestet, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy