Apply to be a TradeMaster!
Main product image of 1/8" Straight Steam Convector Air Vent
Magnifying glass
Hover image to zoom

1/8" Straight Steam Convector Air Vent

Brand:
Bluefin
SKU:
VT41
Rating:
(1)
Q&A:
(0)
1/8" Straight Steam Convector Air Vent
Magnifying glass
Hover image to zoom
$17.92 each
In Stock
In Stock
Get 2 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
10 psig
Product Highlight: Mount
Straight
Product Highlight: Material
Steel

Description

–
Air Valve (non-vacuum)
  • Single non-adjustable port
  • For small steam systems
  • Telescopic siphon tube with angle cut assures drainage
  • 1/8" NPT straight shank
  • Maximum operating pressure 6 psig (0.4 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 10 psig (0.7 bar)

Specs

–
Application:

Convector Vent

Size:

1/8"

Type:

Non-Vacuum

System Type:

Steam

Max Pressure:

10 psig

Max Operating Pressure:

6 psig

Mount:

Straight

Adjustability:

Non-Adjustable

Material:

Steel

Body Pattern:

Straight

Thread Type:

Male

Max Temp (F):

240°F

Temperature Range (F):

140°F - 240°F

Min Temp (F):

140°F

Thread Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Type
System Type
Max Pressure
CURRENT ITEM
Product Image of 1/8" Straight Steam Convector Air Vent
1/8" Straight Steam Convector Air Vent
SKU: VT41
(1)
Convector Vent
1/8"
Non-Vacuum
Steam
10 psig
Convector Vent
1/8"
Non-Vacuum
Steam
10 psig

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good air vent

Good air vent. Works like it should and not very loud. Isn't silent there is a click. We had a much louder one in our bedroom that was much louder. Price was decent as well
Skunk
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy