Shop Resideo Sale
Main product image of 1/8" One-Pipe Steam Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom

1/8" One-Pipe Steam Thermostatic Radiator Valve

SKU:
V2042HSL10
Rating:
(9)
Q&A:
(6)
1/8" One-Pipe Steam Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom
$80.67 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Position
Normally Open
Product Highlight: Temperature Range (F)
248°F Max
Product Highlight: Inlet Size
1/8"

Description

–

Note: Air Vent Sold Separately


Product Overview:

  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

Product Features:

  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
  • Nickel plated brass casted body.
  • Replaceable cartridge for easy service with service tool.
  • Used with T100 set point and capillary actuators.
  • No electrical connection required for non-electric actuators.
  • Normally open without control mounted.

Product Specifications:

  • Description: 1/8 in. One-pipe Steam Radiator valve
  • Application Type : Angle pattern valve body for one pipe steam systems
  • Pipe Size (inch): 1/8 in.
  • Pipe Size (DN): 1/8
  • Body Pattern: Angle
  • Capacity: standard
  • Connection Type: Threaded
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
  • Differential Pressure Ratings (psi): With MV100: 36 psi
  • Differential Pressure Ratings (psi): For low noise: 3 psi
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1- 3/16 in. x 1- 11/16 in.
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use VA8200A001
  • Used With: T100
  • Inlet Connection Size (in.): 1/8 in.
  • Inlet Connection Type: NPT
  • Outlet Connection Type: Threaded

Specs

–
Application:

Hot Water

1 Pipe Steam

Size:

1/8"

Connection Type:

Threaded

Body Pattern:

Angle

Position:

Normally Open

Temperature Range (F):

248°F Max

Capacity:

Standard

Inlet Size:

1/8"

Inlet Type:

NPT

Outlet Type:

Threaded (IPS)

Material:

Nickel Plated Bronze

Max Pressure (PSI):

15 (Steam)

Differential:

With T100 or T200: 15 psi

With MV100: 36 psi

For low noise: 3 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Body Pattern
Material
Threaded
Angle
Nickel Plated Bronze
Threaded
Straight
Nickel Plated Brass

You May Also Need

Thermostatic Head for Danfoss RA Valves
SKU: T3019DAW0NA
Honeywell Home

Product Reviews

4.22 out of 9 reviews
88% would recommend this product
4.22
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Misleading

This is just a valve, you have to purchase a thermostat to go onto this valve. There is nothing thermostatic about this piece alone.
Mr Bishop
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again

They are connected to my one pipe steam radiators and I thought they would regulate the heat according to setting. But even at the lowest setting the radiators get fully hot so I'm still turning the floor valve on and off to regulate the heat which I was hoping to get away from. If anyone knows of a better control let me know.
Steve
Davenport Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Used with a straight #4 vent to regulate radiators
Patrick
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for regulating stream

I was skeptical at first about purchasing these because of the price but they were worth every penny. We live in a hundred year old four square with steam heat and without any wall insulation. The steam would keep my house warm but once the temperatures got low all the steam would shoot to the second floor resulting in a easy 15 degree difference and high gas bills. I tried adjustable vents but just could not get the floors balanced, these thermostatic valves are easy to install and easy to keep the floors balanced, now the boiler runs maybe 1/3 of the time it used to. If you have a similar problem with your steam heat don't spend a year procastinating like I did, they are worth it.
Rick
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable product

Bought 2 items. Both items work perfectly. Use them with remote termostatic sensor at steam system. Saves me from overheating first floor. I'm very happy that this items exsist
Fred
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is good product

Good product
Joe
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

works great, I can now control the steam radiator in our bedroom so were not dying from the heat. thanks supply house for carrying this product and thanks to This old House for telling me about it
JT
Jessup,Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am planning to buy more.

I like this product, it really works the way it is descived. If it is numered it would be better.
no nick name
new york, new york
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have for one pipe steam Systems

Great product if you have a one pipe steam system and 2nd or more floors. It helps keep the heat balance on the upper floors. No more supper hot upper floors with this product. And it is easy to install.
Ben
Pelham, NH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this valve thermostatic valve work with a standard Hoffman NO. 40 air vent? If not what specific air vent does it require?

Asked by Proko 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You can use any 1/8" air bleeder as long as its upright once installed.

Was this review helpful to you?

Q: You stated that you would need an Air Vent and the Control Head to use this item, Does this not come with the Air Vent?

Asked by Greg 11 years ago

Add your answer

* Required Field
-

I believe mine came without an air vent. This you will need to purchase separately.

Was this review helpful to you?

Q: Does this come with air vent? Which actuator with remote sensor is compatible with this valve?

Asked by Michael 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No the vent must be purchased separately, any of the T100 actuators will work w that valve.

Was this review helpful to you?

Q: I wish to replace Vent-Rite Steam System Vent air valves on my radiators. Please advise if this product is a one-to-one replacement.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, as long as you have a single-pipe steam system.

Was this review helpful to you?

Q: Does this have a vacuum breaker on it?

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No it does not.

Was this review helpful to you?

Q: I have one (one pipe steam) radiator on the third floor/attic with a Gorton angled steam vent. If I use this valve can I then adjust the flow of steam to continue until it gets the room/radiator to the temp. needed to warm the room? Does the valve allow me to set the temp. for the room, say 72 degrees?

Asked by David 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need an air vent (SKU: 401455) and a control head (SKU:T100M2056).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy