| Application: | Convector Vent |
|---|---|
| Size: | 1/2" x 3/4" |
| Type: | Non-Vacuum |
| System Type: | Steam |
| Max Pressure: | 10 psig |
| Max Operating Pressure: | 6 psig |
| Mount: | Straight |
| Adjustability: | Non-Adjustable |
| Material: | Steel |
| Body Pattern: | Straight |
| Thread Type: | Female Male |
| Min Temp (F): | 140°F |
| Max Temp (F): | 240°F |
| Temperature Range (F): | 140°F - 240°F |
| Thread Size: | 3/4" 1/2" |