Apply to be a TradeMaster!
Main product image of 3/4" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (15" Length)
Magnifying glass
Hover image to zoom

3/4" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (15" Length)

Brand:
Bluefin
SKU:
WHCB15-075PF-075F
Rating:
(0)
Q&A:
(0)
3/4" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (15" Length)
Magnifying glass
Hover image to zoom
$14.60 each
In Stock
In Stock
Get 50 Tue, Nov 24
Order by today, receive Tuesday
Length (Inches): 
15"
12"15"18"24"

This item replaces: U3088FLEX15

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Length
15"

Description

–
These 3/4" x 3/4" FIP stainless steel, braided, flexible water heater connector hoses combine with the rotatability of SharkBite fittings to allow connections to be made in tight spaces without additional fittings, soldering or glue.

Specs

–
Length:

15"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

15"

Material:

Stainless Steel

PEX Size:

3/4"

Size:

3/4"

Thread Type:

Female

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Material
CURRENT ITEM
Product Image of 3/4" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (15" Length)
3/4" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (15" Length)
SKU: WHCB15-075PF-075F
15"
Push-Fit x FIP
Plumbing
15"
Stainless Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy