| Length: | 24" |
|---|---|
| Connection Type: | Push-Fit x FIP |
| Application: | Plumbing |
| Length (Inches): | 24" |
| Size: | 1/2" x 3/4" |
| Material: | Stainless Steel |
| Thread Type: | Female |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | CPVC PEX OD Controlled Copper |
| Insertion Depth: | 15/16" |