Apply to be a TradeMaster!
Main product image of Washing Machine Valve Bronze w/ Lever, MIP Inlet
Magnifying glass
Hover image to zoom

Washing Machine Valve Bronze w/ Lever, MIP Inlet

Brand:
Bluefin
SKU:
WMVT
Rating:
(4)
Q&A:
(0)
Washing Machine Valve Bronze w/ Lever, MIP Inlet
Magnifying glass
Hover image to zoom
$32.87 each
BOX UP & SAVE 4%
$1,264.80 box of 40
$31.62 each
In Stock
In Stock
Get 74 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Male Hose Connection

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Bronze Body-Ball Valve Style
  • Single Lever Operation
  • Dual 1/2" MIP Inlet
  • Dual 3/4" Male Hose Outlet
  • Specs

    –
    Thread Size:

    1/2"

    Material:

    Bronze

    Connection Type:

    MNPT x Male Hose

    Connection Method:

    Threaded

    Brass Alloy:

    C85700

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Thread Size
    Material
    Connection Type
    Connection Method
    1/2"
    Bronze
    MNPT x Male Hose
    Threaded
    1/2"
    Bronze
    MNPT x Male Hose
    Threaded

    You May Also Need

    Washing Machine Valve, Solder End Bronze w/ Lever
    SKU: WMVS
    Bluefin

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Excellent

    The washing machine valve is well made I've been buying this for a bit now no issues nice heavy brass. Would Recommend
    Big Moe
    Fitchburg, MA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I like the ease of installation

    This is used to shut off the water to my wash machine.after use all you have to do is move lever to off position then you don't have to worry about burst hoses.
    Leo
    N.J.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Valve

    I like the cost relative to other items and its about the same time to install
    John
    Hudson Valley NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    decent quality, much less expensive option

    after installing the Watts valve for many years with the price of them going up, tried the Bluefin version. fits the same, and enables me to keep my prices in check for my customers.
    Arrow Plumbing
    Denver, Pa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy